Shelving Unit, 58 1/4 in L

  • Mfr # CBA246072V4580
  • Zoro # G314574072
product price: 
$
516.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Brushed Graphite
Distance Between Shelves
4 in
Number of Solid Shelves
0
Frame Material - Core
Composite Poly-Glass
Overall Height
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA246072V4580
Zoro #
G314574072
UPC #
099511921171
Country of Origin
United States

Dimensions

Overall Height
72 in
Wire Rope Length
58 1/4 in
Overall Depth
24 in
Shelf Length
58 1/4 in
Shelf Depth
24 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Color
Brushed Graphite
Distance Between Shelves
4 in
Number of Solid Shelves
0
Frame Material - Core
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Series
Basics Plus
Number of Shelves
4
NSF Certified
Yes
Load Capacity
1,800 lb
Number of Casters
0
Temperature - Maximum
190 Degrees F
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Frame Material
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Product Type
Shelving Unit
Distance Between Posts
48 in
Finish
Smooth
Number of Traverses
8
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Vented Shelves
4
Shelf Type Included
Vented
Capacity per Shelf
500 lb
Mobility Type
Stationary
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews