Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA246084S4580
  • Zoro # G414574859

product price: 
$
522.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Solid
Color
Brushed Graphite
Mobility Type
Stationary
Number of Shelves
4
Includes
Post Kit, Shelf Plates, Traverse Dovetails
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA246084S4580
Zoro #
G414574859
UPC #
099511933204
Country of Origin
United States
Item
Shelving Unit
Shelf Type Included
Solid
Color
Brushed Graphite
Mobility Type
Stationary
Number of Shelves
4
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Material
Polypropylene
Distance Between Shelves
4 in
NSF Certified
Yes
Product Type
Shelving Unit
Load Capacity
1,800 lb
Shelf Adjustment Increment
4 in
Capacity per Shelf
500 lb
Finish
Smooth
Number of Vented Shelves
0
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Traverses
8
Number of Solid Shelves
4
Frame Material
Composite Poly-Glass
Distance Between Posts
48 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Number of Casters
0
Frame Material - Core
Composite Poly-Glass
Temperature - Maximum
190 Degrees F
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
Wire Color
Brushed Graphite

Dimensions

Shelf Depth
24 in
Overall Depth
24 in
Wire Rope Length
58 1/4 in
Shelf Length
58 1/4 in
Overall Height
84 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Sld 4 Sh add on 24 In. W x 60 In. L In. L x 84 In. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.