Shelving Unit, 58 1/4 in L

  • Mfr # CBA246084V5580
  • Zoro # G414574057
product price: 
$
628.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Product Type
Shelving Unit
Number of Traverses
10
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Mobility Type
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA246084V5580
Zoro #
G414574057
UPC #
099511933259
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Shelf Length
58 1/4 in
Overall Depth
24 in
Overall Height
84 in
Wire Rope Length
58 1/4 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Shelves
5
Product Type
Shelving Unit
Number of Traverses
10
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Mobility Type
Stationary
Shelf Adjustment Increment
4 in
Series
Basics Plus
Distance Between Posts
60 in
Standards
HACCP
Number of Vented Shelves
5
NSF Certified
Yes
Shelf Type Included
Vented
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Frame Material
Composite Poly-Glass
Finish
Smooth
Features
Easy Clean, Feet Adjust Easily to Level Units
Capacity per Shelf
500 lb
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Color
Brushed Graphite
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
1,800 lb
Number of Solid Shelves
0
Distance Between Shelves
4 in
Frame Material - Core
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.