Shop CAMBRO

Shelving Unit, 58 1/4 in L

  • Mfr # CBA246084VS4580
  • Zoro # G814544759

product price: 
$
534.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Mobility Type
Stationary
Number of Solid Shelves
1
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Number of Vented Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA246084VS4580
Zoro #
G814544759
UPC #
099511933228
Country of Origin
United States

Dimensions

Overall Depth
24 in
Shelf Depth
24 in
Overall Length
58 1/4 in
Shelf Length
58 1/4 in
Overall Height
84 in
Wire Rope Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Mobility Type
Stationary
Number of Solid Shelves
1
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Number of Vented Shelves
3
Temperature - Maximum
190 Degrees F
Load Capacity
1,800 lb
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Shelves
4
Distance Between Shelves
4 in
Frame Material
Composite Poly-Glass
Number of Casters
0
Shelf Adjustment Increment
4 in
Number of Traverses
8
Capacity per Shelf
500 lb
Frame Material - Core
Composite Poly-Glass
Shelf Material
Polypropylene
Product Type
Shelving Unit
NSF Certified
Yes
Shelf Type Included
Solid/Vented
Distance Between Posts
48 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Color
Brushed Graphite
Temperature - Minimum
-36 Degrees F
Series
Basics Plus
Finish
Smooth
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.