Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU186064S4480
  • Zoro # G214574912
product price: 
$
684.99
/ea
Free Shipping & Returns

Key Features

Product Type
Shelving Unit
Overall Length
60 in
Frame Material - Core
Steel
Shelf Adjustment Increment
4 in
Shelf Type Included
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU186064S4480
Zoro #
G214574912
UPC #
099511939473
Country of Origin
United States

Dimensions

Overall Length
60 in
Shelf Length
60 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Height
64 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Product Type
Shelving Unit
Frame Material - Core
Steel
Shelf Adjustment Increment
4 in
Shelf Type Included
Solid
NSF Certified
Yes
Number of Vented Shelves
0
Number of Casters
0
Series
Premium
Color
Speckled Gray
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
600 lb
Standards
HACCP
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Shelves
4
Number of Solid Shelves
4
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material
Polypropylene
Mobility Type
Stationary
Includes
(2) Post Kits, (8) Shelf Plates
Load Capacity
2,000 lb
Finish
Smooth
Number of Traverses
8
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Distance Between Posts
60 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.