Shop CAMBRO

Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU186084VS5PKG
  • Zoro # G014575584

product price: 
$
822.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Solid/Vented
Overall Length
60 in
Includes
Post Kit
Overall Depth
18 in
Shelf Adjustment Increment
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU186084VS5PKG
Zoro #
G014575584
UPC #
099511948512
Country of Origin
United States
Item
Shelving Unit
Shelf Type Included
Solid/Vented
Includes
Post Kit
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Frame Material - Core
Steel
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material
Polypropylene
Shelf Material
Polypropylene
Number of Solid Shelves
1
Distance Between Posts
60 in
Capacity per Shelf
600 lb
Series
Premium
Load Capacity
2,000 lb
Mobility Type
Stationary
Finish
Smooth
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Number of Traverses
10
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
NSF Certified
Yes
Number of Vented Shelves
4
Standards
HACCP
Product Type
Shelving Unit
Number of Shelves
5
Color
Speckled Gray
Temperature - Maximum
190 Degrees F
Wire Color
Speckled Gray

Dimensions

Overall Length
60 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Height
84 in
Shelf Length
60 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.