Shop CAMBRO

Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU216072VS4480
  • Zoro # G614575557

product price: 
$
863.99
/ea
Free Shipping & Returns

Key Features

Temperature - Minimum
-36 Degrees F
Number of Traverses
8
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Solid Shelves
1
Overall Height
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU216072VS4480
Zoro #
G614575557
UPC #
099511939916
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
21 in
Shelf Length
60 in
Shelf Depth
21 in
Overall Length
60 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Minimum
-36 Degrees F
Number of Traverses
8
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Solid Shelves
1
Number of Vented Shelves
3
Includes
(2) Post Kits, (8) Shelf Plates
Color
Speckled Gray
Series
Premium
Frame Material
Polypropylene
Distance Between Posts
48 in
Frame Material - Core
Steel
NSF Certified
Yes
Product Type
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Mobility Type
Stationary
Shelf Type Included
Solid/Vented
Shelf Adjustment Increment
4 in
Capacity per Shelf
600 lb
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Shelf Material
Polypropylene
Number of Shelves
4
Finish
Smooth
Load Capacity
2,000 lb
Number of Casters
0
Standards
HACCP
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.