Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU246064VS4480
  • Zoro # G714575662
product price: 
$
867.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Series
Premium
Shelf Material
Polypropylene
Mobility Type
Stationary
Standards
HACCP
Number of Traverses
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU246064VS4480
Zoro #
G714575662
UPC #
099511940301
Country of Origin
United States

Dimensions

Overall Depth
24 in
Shelf Length
60 in
Overall Height
64 in
Shelf Depth
24 in
Overall Length
60 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Series
Premium
Shelf Material
Polypropylene
Mobility Type
Stationary
Standards
HACCP
Number of Traverses
8
Distance Between Shelves
4 in
Distance Between Posts
60 in
Number of Casters
0
Capacity per Shelf
600 lb
Frame Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Solid Shelves
1
Frame Material - Core
Steel
NSF Certified
Yes
Load Capacity
2,000 lb
Number of Shelves
4
Color
Speckled Gray
Temperature - Maximum
190 Degrees F
Finish
Smooth
Includes
(2) Post Kits, (8) Shelf Plates
Product Type
Shelving Unit
Number of Vented Shelves
3
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Solid/Vented
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews