Shop CAMBRO

Shelving Unit, 72 in L, Speckled Gray

  • Mfr # CPU187272S4PKG
  • Zoro # G314574898

product price: 
$
774.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
72 in
Includes
(2) Post Kits, (8) Shelf Plates
Number of Solid Shelves
4
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU187272S4PKG
Zoro #
G314574898
UPC #
099511721702
Country of Origin
United States

Dimensions

Overall Length
72 in
Shelf Length
72 in
Overall Depth
18 in
Overall Height
72 in
Shelf Depth
18 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Includes
(2) Post Kits, (8) Shelf Plates
Number of Solid Shelves
4
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Standards
HACCP
Distance Between Shelves
4 in
Color
Speckled Gray
Number of Shelves
4
Shelf Material
Polypropylene
Shelf Type Included
Solid
Number of Vented Shelves
0
Finish
Smooth
Frame Material
Polypropylene
Temperature - Maximum
190 Degrees F
Mobility Type
Stationary
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
600 lb
Load Capacity
2,000 lb
Distance Between Posts
72 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Series
Premium
Number of Traverses
8
NSF Certified
Yes
Frame Material - Core
Steel
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.