Shelving Unit, 72 in L, Speckled Gray

  • Mfr # CPU187284VS4PKG
  • Zoro # G014575508
product price: 
$
901.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shelf Depth
18 in
Standards
HACCP
Overall Height
84 in
Distance Between Shelves
4 in
Frame Material - Core
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU187284VS4PKG
Zoro #
G014575508
UPC #
099511948567
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Height
84 in
Shelf Length
72 in
Overall Length
72 in
Overall Depth
18 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Standards
HACCP
Distance Between Shelves
4 in
Frame Material - Core
Steel
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
1
Number of Vented Shelves
3
Shelf Adjustment Increment
4 in
NSF Certified
Yes
Load Capacity
2,000 lb
Temperature - Maximum
190 Degrees F
Distance Between Posts
42 in
Series
Premium
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelving Unit
Shelf Type Included
Solid/Vented
Finish
Smooth
Shelf Material
Polypropylene
Number of Shelves
4
Mobility Type
Stationary
Frame Material
Polypropylene
Color
Speckled Gray
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Casters
0
Capacity per Shelf
600 lb
Number of Traverses
8
Includes
Post Kit
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews