Shelving Unit, 72 in L, Speckled Gray

  • Mfr # CPU217284S4PKG
  • Zoro # G314575185
product price: 
$
1,025.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Number of Solid Shelves
4
Distance Between Posts
42 in
Color
Speckled Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU217284S4PKG
Zoro #
G314575185
UPC #
099511948956
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Depth
21 in
Shelf Length
72 in
Shelf Depth
21 in
Overall Length
72 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Number of Solid Shelves
4
Distance Between Posts
42 in
Color
Speckled Gray
Capacity per Shelf
600 lb
Temperature - Maximum
190 Degrees F
Standards
HACCP
Mobility Type
Stationary
Number of Traverses
8
Finish
Smooth
Load Capacity
2,000 lb
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material
Polypropylene
Product Type
Shelving Unit
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Steel
NSF Certified
Yes
Number of Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Premium
Shelf Type Included
Solid
Includes
Post Kit
Number of Vented Shelves
0
Distance Between Shelves
4 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews