Zoro Homepage
This item is Discontinued.
Cambro Octagon Showfest Bowl, 4 qt, Black EASFG820110

Octagon Showfest Bowl, 4 qt, Black (Discontinued)

  • Mfr # EASFG820110
  • Zoro # G200424382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASFG820110
Zoro #
G200424382
UPC #
099511700103
Country of Origin
Turkey

Details

Item
Showfest Octagonal Display Tray 8" x 20"
Color
Black
Pattern
Showfest
Product Type
Octagon Showfest Bowl

Description

Showfest Octagonal Display Tray 8 In. x 20 In., Product Type Octagon Showfest Bowl, Capacity 4 qt, Color Black, Pattern Showfest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.