Small Utility Box, PK 12
Mfr # EA912CBP110
Zoro # G015573725
product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns
Key Features
Number of Compartments
1
Color
Black
Material
Plastic
Overall Height
5 1/8 in
Overall Width
9 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA912CBP110
Zoro #
G015573725
UPC #
099511319138
Country of Origin
United States
Dimensions
Overall Height
5 1/8 in
Overall Width
9 1/8 in
Overall Length
12 1/8 in
Details
Item
Small Utility Box
Number of Compartments
1
Color
Black
Material
Plastic
For Use With
Cutlery, Dishware
NSF Certified
No
Product Type
Small Utility Box
Dishwasher Safe
Yes
Lid Included
No
Description
Small Utility Box, Compatible Container Grainger Part Number Not Applicable, Dishwasher Safe Yes, Number of Compartments 1, Product Type Small Utility Box, For Use With Cutlery, Dishware, Overall Height 5 1/8 in, Compatible Container Manufacturer Part Number Not Applicable, Lid Included No, Material Plastic, Color Black, NSF Certified No, Overall Length 12 1/8 in, Overall Width 9 1/8 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.