Zoro Homepage

Solid 4 Sh add on 24" W x 48" L x 72" H

  • Mfr # CPA244872S4480

  • Zoro # G014544733


product price: $578.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPA244872S4480
Zoro #
G014544733
UPC #
099511937240
Country of Origin
United States

Details

Item
Solid 4 Sh add on 24" W x 48" L x 72" H

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (8) Shelf Plates, Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.