Zoro Homepage

Solid Shelf Kit 21" W x 54" L

  • Mfr # CPSK2154S1480

  • Zoro # G014575119


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPSK2154S1480
Zoro #
G014575119
UPC #
099511924448
Country of Origin
United States

Details

Item
Solid Shelf Kit 21" W x 54" L

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 1, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.