Solid Shelf Kit 24" W x 60" L
Mfr # CPSK2460S1480
Zoro # G014575065
product price: $164.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPSK2460S1480
Zoro #
G014575065
UPC #
099511924660
Country of Origin
United States
Details
Item
Solid Shelf Kit 24" W x 60" L
Description
Shelf Kit, Caster Type Not Applicable, Overall Depth 24 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 1, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.