Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SQUARE FP 18QT CW-CLRCW, PK 6

  • Mfr # 18SFSPROCW135

  • Zoro # G115573885


product price: $182.99
/pk 6, $30.50/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polycarbonate
Overall Height
12 7/8 in
Graduated
Yes
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18SFSPROCW135
Zoro #
G115573885
UPC #
099511252657
Country of Origin
United States

Dimensions

Overall Height
12 7/8 in
Overall Length
11 3/8 in
Overall Width
11 3/8 in

Details

Color
Clear
Material
Polycarbonate
Graduated
Yes
Minimum Temperature
-40 Degrees F
Includes Handle
Yes
Maximum Temperature
210 Degrees F
Capacity
18 qt
Freezer Safe
Yes
Item
Food Storage Container
NSF Certified
Yes
Microwaveable
No
Includes Lid
No
Product Type
Food Storage Container
Dishwasher Safe
Yes

Description

Food Storage Container, Capacity 18 qt, Color Clear, Material Polycarbonate, Overall Height 12 7/8 in, Overall Length 11 3/8 in, Overall Width 11 3/8 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Food Storage Container, Graduated Yes, Includes Lid No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.