Zoro Homepage

SQUARE FP DR 12/18/22-TRBLU, PK 6

  • Mfr # 12SFSFPDPP267

  • Zoro # G015573886


product price: $26.69
/pk 6, $4.45/ea

Key Features

Color
Translucent Blue
Material
Polypropylene
Microwaveable
No
Includes Lid
No
Product Type
Drain Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12SFSFPDPP267
Zoro #
G015573886
UPC #
099511252589
Country of Origin
United States

Details

Color
Translucent Blue
Material
Polypropylene
Microwaveable
No
Includes Lid
No
Item
Drain Shelves
Capacity
22 qt
Product Type
Drain Shelves
Maximum Temperature
160 Degrees F
Graduated
Yes
Minimum Temperature
-40 Degrees F
Dishwasher Safe
Yes
Freezer Safe
Yes
NSF Certified
Yes
Includes Handle
No

Description

Drain Shelves, Capacity 22 qt, Color Translucent Blue, Material Polypropylene, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Drain Shelves, Graduated Yes, Includes Lid No, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.