SQUARE FP DR 2/4-TRGRN, PK 6
Mfr # 2SFSFPDPP265
Zoro # G815573765
product price: $18.39
/pk 6, $3.07/eaKey Features
Color
Translucent Green
Material
Polypropylene
Includes Handle
No
Graduated
Yes
Microwaveable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2SFSFPDPP265
Zoro #
G815573765
UPC #
099511252565
Country of Origin
United States
Details
Color
Translucent Green
Material
Polypropylene
Capacity
4 qt
Includes Handle
No
Graduated
Yes
Microwaveable
No
Minimum Temperature
-40 Degrees F
Item
Drain Shelves
Dishwasher Safe
Yes
NSF Certified
Yes
Includes Lid
No
Maximum Temperature
160 Degrees F
Product Type
Drain Shelves
Freezer Safe
Yes
Description
Drain Shelves, Capacity 4 qt, Color Translucent Green, Material Polypropylene, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Drain Shelves, Graduated Yes, Includes Lid No, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.