SQUARE FP DR 6/8-TRRED, PK 6
Mfr # 6SFSFPDPP266
Zoro # G415573554
product price: $21.19
/pk 6, $3.53/eaKey Features
Color
Translucent Red
Material
Polypropylene
Graduated
Yes
Dishwasher Safe
Yes
Maximum Temperature
160 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6SFSFPDPP266
Zoro #
G415573554
UPC #
099511252572
Country of Origin
United States
Details
Color
Translucent Red
Material
Polypropylene
Graduated
Yes
Dishwasher Safe
Yes
Maximum Temperature
160 Degrees F
Includes Handle
No
Product Type
Drain Shelves
Freezer Safe
Yes
Minimum Temperature
-40 Degrees F
Includes Lid
No
Microwaveable
No
Item
Drain Shelves
Capacity
8 qt
NSF Certified
Yes
Description
Drain Shelves, Capacity 8 qt, Color Translucent Red, Material Polypropylene, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Drain Shelves, Graduated Yes, Includes Lid No, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.