Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stackable Pitcher, PK 6

  • Mfr # EAPC34CW135

  • Zoro # G715574923


product price: $44.69
/pk 6, $7.45/ea

Key Features

NSF Certified
Yes
Material
Plastic
Product Type
Pitcher
Includes
Lid
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAPC34CW135
Zoro #
G715574923
UPC #
099511305926
Country of Origin
China

Details

NSF Certified
Yes
Material
Plastic
Product Type
Pitcher
Includes
Lid
Color
Clear
Item
Stackable Pitcher
Capacity
34 oz

Description

Stackable Pitcher, Product Type Pitcher, Capacity 34 oz, Color Clear, Includes Lid, NSF Certified Yes, Material Plastic, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.