Starter Plastic Shelving Unit, Vented Style, 21 in D, 36 in W, 72 in H, 4 Shelves, Speckled Gray

  • Mfr # EACPU213672V4480

  • Zoro # G8469727


product price:  $521.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelving Style
Vented
Overall Height
72 in
Number of Shelves
4
Material
Polypropylene with Antimicrobial Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EACPU213672V4480
Zoro #
G8469727
UPC #
099511913459
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
21 in
Overall Height
72 in
Depth
21"
Height
72"
Width
36"
Shelf Depth
21 in

Details

Item
Plastic Shelving Unit
Shelving Type
Starter
Shelving Style
Vented
Number of Shelves
4
Material
Polypropylene with Antimicrobial Protection
Color
Speckled Gray
Standards
NSF
Includes
(2) Factory Assembled Post Kits; (8) or (10) Traverses; Shelf Plates
Shelf Adjustments
4 in Increments
Shelf Material
Polypropylene
Capacity per Shelf
800 lb
Finish
Smooth
Shelf Capacity
800 lb.
Water Resistant
Yes
Temp. Range
-36 Degrees to 190 Degrees F
Load Capacity
2,000 lb
Product Type
Shelving Unit
Mobile/Stationary
Stationary
NSF Certified
Yes
Minimum Temperature
-36 Degrees F
Shelf Adjustment Increment
4 in
Maximum Temperature
190 Degrees F
Frame Material
Plastic/Steel

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Width 36 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Mobile/Stationary Stationary, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.