Starter Plastic Shelving Unit, Vented Style, 21 in D, 48 in W, 72 in H, 4 Shelves, Speckled Gray

  • Mfr # EACPU214872V4480

  • Zoro # G8458292


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Shelving Style
Vented
Overall Height
72 in
Number of Shelves
4
Material
Polypropylene with Antimicrobial Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACPU214872V4480
Zoro #
G8458292
UPC #
099511914555
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
21 in
Overall Height
72 in
Depth
21"
Height
72"
Width
48"
Shelf Depth
21 in

Details

Item
Plastic Shelving Unit
Shelving Type
Starter
Shelving Style
Vented
Number of Shelves
4
Material
Polypropylene with Antimicrobial Protection
Color
Speckled Gray
Shelf Material
Polypropylene
Shelf Adjustments
4 in Increments
Standards
NSF
Includes
(2) Factory Assembled Post Kits; (8) or (10) Traverses; Shelf Plates
Finish
Smooth
Shelf Capacity
800 lb.
Water Resistant
Yes
Temp. Range
-36 Degrees to 190 Degrees F
Load Capacity
2,000 lb
Product Type
Shelving Unit
NSF Certified
Yes
Frame Material
Plastic/Steel
Mobile/Stationary
Stationary
Maximum Temperature
190 Degrees F
Minimum Temperature
-36 Degrees F
Shelf Adjustment Increment
4 in

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Width 48 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Mobile/Stationary Stationary, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.