Starter Plastic Shelving Unit, Vented Style, 21 in D, 60 in W, 72 in H, 4 Shelves, Speckled Gray

  • Mfr # EACPU216072V4480

  • Zoro # G8137017


product price:  $724.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelving Style
Vented
Overall Height
72 in
Number of Shelves
4
Material
Polypropylene with Antimicrobial Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EACPU216072V4480
Zoro #
G8137017
UPC #
099511914029
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
21 in
Overall Height
72 in
Width
60"
Depth
21"
Height
72"
Shelf Depth
21 in

Details

Item
Plastic Shelving Unit
Shelving Type
Starter
Shelving Style
Vented
Number of Shelves
4
Material
Polypropylene with Antimicrobial Protection
Color
Speckled Gray
Includes
(2) Factory Assembled Post Kits; (8) or (10) Traverses; Shelf Plates
Finish
Smooth
Shelf Adjustments
4 in Increments
Standards
NSF
Shelf Capacity
600 lb.
Shelf Material
Polypropylene
Load Capacity
2,000 lb
Water Resistant
Yes
Temp. Range
-36 Degrees to 190 Degrees F
Product Type
Shelving Unit
Minimum Temperature
-36 Degrees F
Mobile/Stationary
Stationary
Shelf Adjustment Increment
4 in
NSF Certified
Yes
Frame Material
Plastic/Steel
Maximum Temperature
190 Degrees F

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Width 60 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Mobile/Stationary Stationary, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.