Starter Plastic Shelving Unit, Vented Style, 24 in D, 60 in W, 72 in H, 4 Shelves, Speckled Gray

  • Mfr # EACPU246072V4480

  • Zoro # G8705496


product price:  $730.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelving Style
Vented
Overall Height
72 in
Number of Shelves
4
Material
Polypropylene with Antimicrobial Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EACPU246072V4480
Zoro #
G8705496
UPC #
099511902255
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24 in
Overall Height
72 in
Depth
24"
Width
60"
Height
72"
Shelf Depth
24 in

Details

Item
Plastic Shelving Unit
Shelving Type
Starter
Shelving Style
Vented
Number of Shelves
4
Material
Polypropylene with Antimicrobial Protection
Color
Speckled Gray
Standards
NSF
Shelf Capacity
600 lb.
Shelf Material
Polypropylene
Finish
Smooth
Shelf Adjustments
4 in Increments
Includes
(2) Factory Assembled Post Kits; (8) or (10) Traverses; Shelf Plates
Water Resistant
Yes
Load Capacity
2,000 lb
Temp. Range
-36 Degrees to 190 Degrees F
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Mobile/Stationary
Stationary
Maximum Temperature
190 Degrees F
NSF Certified
Yes
Minimum Temperature
-36 Degrees F
Frame Material
Plastic/Steel

Description

Vented Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Width 60 in, Overall Depth 24 in, Finish -, Includes Post Connectors, Vented Shelves, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Speckled Gray, Load Capacity 2,000 lb, Mobile/Stationary Stationary, Number of Shelves 4, NSF Certified Yes, Shelf Adjustment Increment 4 in, Frame Material Plastic/Steel, Shelf Depth 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.