Starter Shelving Unit, Vented Style, 18 in D, 36 in W, 72 in H, 4 Shelves, Brushed Graphite

  • Mfr # EACBU183672V4580

  • Zoro # G7890145


product price:  $293.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelving Style
Vented
Overall Height
72 in
Number of Shelves
4
Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EACBU183672V4580
Zoro #
G7890145
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Depth
18"
Shelf Depth
18 in
Width
36"
Lip Height
1/4 in
Height
72"
Shelf Width
36 in

Details

Item
Shelving Unit
Shelving Type
Starter
Shelving Style
Vented
Number of Shelves
4
Material
Composite
Color
Brushed Graphite
Capacity per Shelf
600 lb
Temp. Range
-36 Degrees to 190 Degrees F
Includes
(2) Factory Assembled Post Kits; (8) or (10) Traverses; Traverse Dovetails; Shelf Plates
Finish
Smooth
Water Resistant
Yes
Distance Between Shelves
Adjustable in 4 in Increments
Shelf Adjustments
4 in Increments
Shelf Material
Polypropylene
Shelf Capacity
700 lb.
Load Capacity
1,800 lb
Construction
Modular
Product Type
Shelving Unit
Frame Material
Plastic
Shelf Adjustment Increment
4 in
NSF Certified
Yes
Minimum Temperature
-36 Degrees F
Maximum Temperature
190 Degrees F
Mobile/Stationary
Stationary

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Width 36 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, Shelf Plates, Traverse Dovetails, Lip Height 1/4 in, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Mobile/Stationary Stationary, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.