Starter Shelving Unit, Vented Style, 24 in D, 60 in W, 72 in H, 4 Shelves, Brushed Graphite

  • Mfr # EACBU246072V4580

  • Zoro # G7853492


product price: $466.06
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelving Style
Vented
Overall Height
72 in
Number of Shelves
4
Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EACBU246072V4580
Zoro #
G7853492
UPC #
099511921720
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24 in
Overall Height
72 in
Height
72"
Shelf Width
60 in
Width
60"
Shelf Depth
24 in
Lip Height
1/4 in
Depth
24"

Details

Item
Shelving Unit
Shelving Type
Starter
Shelving Style
Vented
Number of Shelves
4
Material
Composite
Color
Brushed Graphite
Shelf Capacity
500 lb.
Capacity per Shelf
500 lb
Includes
(2) Factory Assembled Post Kits; (8) or (10) Traverses; Traverse Dovetails; Shelf Plates
Finish
Smooth
Shelf Material
Polypropylene
Construction
Modular
Distance Between Shelves
Adjustable in 4 in Increments
Temp. Range
-36 Degrees to 190 Degrees F
Water Resistant
Yes
Load Capacity
1,800 lb
Shelf Adjustments
4 in Increments
Product Type
Shelving Unit
NSF Certified
Yes
Mobile/Stationary
Stationary
Maximum Temperature
190 Degrees F
Shelf Adjustment Increment
4 in
Minimum Temperature
-36 Degrees F
Frame Material
Plastic

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Width 60 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, Shelf Plates, Traverse Dovetails, Lip Height 1/4 in, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Mobile/Stationary Stationary, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.