Shop CAMBRO

Stnr Str 5 Vntd 21" W x 48" L x 64" H

  • Mfr # CPU214864V5480

  • Zoro # G314575642


product price:  $742.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Length
48 in
Distance Between Posts
42 in
Temperature - Minimum
-36 Degrees F
Number of Shelves
5
Overall Height
64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU214864V5480
Zoro #
G314575642
UPC #
099511925247
Country of Origin
United States

Dimensions

Shelf Length
48 in
Overall Height
64 in
Shelf Depth
21 in
Overall Length
48 in
Overall Depth
21 in

Details

Item
Shelving Unit
Distance Between Posts
42 in
Temperature - Minimum
-36 Degrees F
Number of Shelves
5
Number of Solid Shelves
0
Distance Between Shelves
4 in
Standards
HACCP
Shelf Type Included
Vented
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
(2) Post Kits, Shelf Plates
Temperature - Maximum
190 Degrees F
Product Type
Shelving Unit
Number of Vented Shelves
5
Finish
Smooth
Shelf Adjustment Increment
4 in
Frame Material
Polypropylene
Load Capacity
2,000 lb
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Traverses
10
Mobility Type
Stationary
Shelf Material
Polypropylene
Frame Material - Core
Steel
Series
Premium
Color
Speckled Gray
NSF Certified
Yes
Capacity per Shelf
800 lb

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.