Shop CAMBRO

Stnr Str 5 Vntd 24" W x 24" L x 64" H

  • Mfr # CPU242464V5480

  • Zoro # G214575513


product price:  $593.99
/ea
Free Shipping & Returns

Key Features

Finish
Smooth
Capacity per Shelf
800 lb
Series
Premium
Frame Material - Core
Steel
Product Type
Shelving Unit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU242464V5480
Zoro #
G214575513
UPC #
099511940035
Country of Origin
United States

Dimensions

Overall Height
64 in
Overall Depth
24 in
Shelf Length
24 in
Overall Length
24 in
Shelf Depth
24 in

Details

Item
Shelving Unit
Finish
Smooth
Capacity per Shelf
800 lb
Series
Premium
Frame Material - Core
Steel
Product Type
Shelving Unit
Distance Between Shelves
4 in
Includes
(2) Post Kits, Shelf Plates
Distance Between Posts
30 in
Number of Vented Shelves
5
Temperature - Maximum
190 Degrees F
Standards
HACCP
Shelf Adjustment Increment
4 in
Load Capacity
2,000 lb
NSF Certified
Yes
Number of Traverses
10
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Shelf Type Included
Vented
Shelf Material
Polypropylene
Number of Solid Shelves
0
Frame Material
Polypropylene
Color
Speckled Gray
Number of Shelves
5

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.