Thermal Pellet, PK 12
Mfr # CAMDSP9477
Zoro # G415574353
product price: $469.99
/pk 12, $39.17/ea
Free Shipping & Returns
Key Features
Diameter
9 1/2 in
Color
Dark Gray
Product Type
Thermal Pellet
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAMDSP9477
Zoro #
G415574353
UPC #
099511345625
Country of Origin
United States
Dimensions
Diameter
9 1/2 in
Details
Item
Thermal Pellet
Color
Dark Gray
Product Type
Thermal Pellet
NSF Certified
Yes
Description
Thermal Pellet, Product Type Thermal Pellet, Color Dark Gray, Diameter 9 1/2 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.