
Thermo Barrier, 12.9 x 20.9 in, Black
Mfr # EAEPP3253DIV110
Zoro # G900422633
product price: $24.19
/eaKey Features
Color
Black
For Use With
EPP300, EPP400
Overall Width
12 7/8 in
Overall Length
20 7/8 in
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EAEPP3253DIV110
Zoro #
G900422633
UPC #
099511710096
Country of Origin
United States
Dimensions
Overall Width
12 7/8 in
Overall Length
20 7/8 in
Details
Item
Thermo Barrier
Color
Black
For Use With
EPP300, EPP400
Dishwasher Safe
No
Product Type
Thermo Barrier
Description
Thermo Barrier, Product Type Thermo Barrier, Color Black, Dishwasher Safe No, For Use With EPP300, EPP400, Overall Length 20 7/8 in, Overall Width 12 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.