Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilted Glass Rack, PK 4

  • Mfr # EA16C578151

  • Zoro # G715573551


product price: $297.99
/pk 4, $74.50/ea
Free Shipping & Returns

Key Features

Color
Soft Gray
Number of Compartments
16
Product Type
Tilted Glass Rack
Maximum Handling Temperature
200 Degrees F
Overall Length
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA16C578151
Zoro #
G715573551
UPC #
099511600083
Country of Origin
United States

Dimensions

Overall Length
19 3/4 in
Overall Width
19 3/4 in
Maximum Cup Height
5 7/8 in
Overall Height
7 1/4 in
Compartment Size
4 3/8 x 4 5/16 in
Maximum Cup Diameter
4 3/8 in

Details

Color
Soft Gray
Number of Compartments
16
Product Type
Tilted Glass Rack
Maximum Handling Temperature
200 Degrees F
Material
Plastic
NSF Certified
Yes
Item
Tilted Glass Rack

Description

Tilted Glass Rack, Material Plastic, Compartment Size 4 3/8 x 4 5/16 in, Maximum Cup Height 5 7/8 in, Maximum Cup Diameter 4 3/8 in, Maximum Handling Temperature 200 Degrees F, Product Type Tilted Glass Rack, Color Soft Gray, Number of Compartments 16, Overall Depth Not Applicable, Overall Height 7 1/4 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.