Tilted Glass Rack, PK 6
Mfr # EA16C258151
Zoro # G515573669
product price: $215.99
/pk 6, $36.00/ea
Free Shipping & Returns
Key Features
Number of Compartments
16
Color
Soft Gray
Compartment Size
4 3/8 x 4 5/16 in
Maximum Cup Diameter
4 3/8 in
Product Type
Tilted Glass Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA16C258151
Zoro #
G515573669
UPC #
099511330706
Country of Origin
United States
Dimensions
Compartment Size
4 3/8 x 4 5/16 in
Maximum Cup Diameter
4 3/8 in
Overall Width
19 3/4 in
Maximum Cup Height
2 5/8 in
Overall Length
19 3/4 in
Overall Height
4 in
Details
Number of Compartments
16
Color
Soft Gray
Product Type
Tilted Glass Rack
Material
Plastic
Item
Tilted Glass Rack
Maximum Handling Temperature
200 Degrees F
NSF Certified
Yes
Description
Tilted Glass Rack, Material Plastic, Compartment Size 4 3/8 x 4 5/16 in, Maximum Cup Height 2 5/8 in, Maximum Cup Diameter 4 3/8 in, Maximum Handling Temperature 200 Degrees F, Product Type Tilted Glass Rack, Color Soft Gray, Number of Compartments 16, Overall Depth Not Applicable, Overall Height 4 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.