Tongs, PK 12
Mfr # CA12TGS110
Zoro # G115575056
product price: $63.79
/pk 12, $5.32/eaKey Features
Blade Material
Plastic
Overall Length
12 in
Handle Color
Black
Dishwasher Safe
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA12TGS110
Zoro #
G115575056
UPC #
099511335633
Country of Origin
United States
Dimensions
Overall Length
12 in
Overall Width
1 11/16 in
Details
Item
Serving Tongs
Blade Material
Plastic
Handle Color
Black
Dishwasher Safe
Yes
Color
Black
NSF Certified
Yes
Maximum Temperature
212 Degrees F
Product Type
Serving Tongs
Locking
No
Coated Handle
No
Description
Serving Tongs, Coated Handle No, Handle Color Black, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 12 in, Overall Width 1 11/16 in, NSF Certified Yes, Color Black, Blade Material Plastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.