Tongs, PK 12
Mfr # CA6TGS110
Zoro # G115574875
product price: $28.15
/pk 12, $2.35/eaKey Features
Blade Material
Plastic
Overall Length
6 in
Dishwasher Safe
Yes
Handle Color
Black
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA6TGS110
Zoro #
G115574875
UPC #
099511335411
Country of Origin
United States
Dimensions
Overall Length
6 in
Overall Width
3/4 in
Details
Item
Serving Tongs
Blade Material
Plastic
Dishwasher Safe
Yes
Handle Color
Black
Color
Black
NSF Certified
Yes
Coated Handle
No
Product Type
Serving Tongs
Maximum Temperature
212 Degrees F
Locking
No
Description
Serving Tongs, Coated Handle No, Handle Color Black, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 6 in, Overall Width 3/4 in, NSF Certified Yes, Color Black, Blade Material Plastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.