Zoro Homepage

Tongs, PK 12

  • Mfr # CA9TGS110

  • Zoro # G915575126


product price: $41.99
/pk 12, $3.50/ea

Key Features

Blade Material
Plastic
Overall Length
9 in
Handle Color
Black
Dishwasher Safe
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9TGS110
Zoro #
G915575126
UPC #
099511335527
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
1 9/16 in

Details

Item
Serving Tongs
Blade Material
Plastic
Handle Color
Black
Dishwasher Safe
Yes
Color
Black
NSF Certified
Yes
Product Type
Serving Tongs
Locking
No
Coated Handle
No
Maximum Temperature
212 Degrees F

Description

Serving Tongs, Coated Handle No, Handle Color Black, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 9 in, Overall Width 1 9/16 in, NSF Certified Yes, Color Black, Blade Material Plastic, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.