Zoro Homepage

Tongs, PK 12

  • Mfr # EA12TGS135

  • Zoro # G715574770


product price: $63.79
/pk 12, $5.32/ea

Key Features

Overall Length
12 in
Dishwasher Safe
Yes
NSF Certified
Yes
Product Type
Serving Tongs
Coated Handle
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA12TGS135
Zoro #
G715574770
UPC #
099511335664
Country of Origin
United States

Dimensions

Overall Length
12 in

Details

Item
Serving Tongs
Dishwasher Safe
Yes
Color
Clear
NSF Certified
Yes
Product Type
Serving Tongs
Coated Handle
No
Locking
No
Maximum Temperature
210 Degrees F

Description

Serving Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 210 Degrees F, Overall Length 12 in, NSF Certified Yes, Color Clear, Package Quantity 12

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.