Zoro Homepage

Tongs, PK 12

  • Mfr # EA12TGS404

  • Zoro # G015574678


product price: $63.79
/pk 12, $5.32/ea

Key Features

Overall Length
12 in
Dishwasher Safe
Yes
Color
Red
NSF Certified
Yes
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA12TGS404
Zoro #
G015574678
UPC #
099511335701
Country of Origin
United States

Dimensions

Overall Length
12 in

Details

Item
Scalloped Tongs
Dishwasher Safe
Yes
Color
Red
NSF Certified
Yes
Locking
No
Maximum Temperature
212 Degrees F
Product Type
Scalloped Tongs
Coated Handle
No

Description

Scalloped Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Scalloped Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 12 in, NSF Certified Yes, Color Red, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.