Tongs, PK 12
Mfr # EA9TGS133
Zoro # G915573849
product price: $41.39
/pk 12, $3.45/eaKey Features
Overall Length
9 in
Dishwasher Safe
Yes
NSF Certified
Yes
Maximum Temperature
212 Degrees F
Product Type
Serving Tongs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA9TGS133
Zoro #
G915573849
UPC #
099511335541
Country of Origin
United States
Dimensions
Overall Length
9 in
Details
Item
Serving Tongs
Dishwasher Safe
Yes
Color
Beige
NSF Certified
Yes
Maximum Temperature
212 Degrees F
Product Type
Serving Tongs
Coated Handle
No
Locking
No
Description
Serving Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 9 in, NSF Certified Yes, Color Beige, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.