Tongs, PK 12
Mfr # EA9TGS148
Zoro # G215574331
product price: $41.39
/pk 12, $3.45/eaKey Features
Overall Length
9 in
Dishwasher Safe
Yes
NSF Certified
Yes
Locking
No
Coated Handle
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA9TGS148
Zoro #
G215574331
UPC #
099511335565
Country of Origin
United States
Dimensions
Overall Length
9 in
Details
Item
Serving Tongs
Dishwasher Safe
Yes
Color
White
NSF Certified
Yes
Locking
No
Coated Handle
No
Maximum Temperature
212 Degrees F
Product Type
Serving Tongs
Description
Serving Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 9 in, NSF Certified Yes, Color White, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.