Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tongs, PK 12

  • Mfr # EATG6110

  • Zoro # G215574379


product price: $24.16
/pk 12, $2.01/ea

Key Features

Overall Length
6 in
Dishwasher Safe
Yes
NSF Certified
Yes
Locking
No
Product Type
Flat Tongs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EATG6110
Zoro #
G215574379
UPC #
099511324965
Country of Origin
United States

Dimensions

Overall Length
6 in

Details

Item
Flat Tongs
Dishwasher Safe
Yes
Color
Black
NSF Certified
Yes
Locking
No
Product Type
Flat Tongs
Coated Handle
No
Maximum Temperature
212 Degrees F

Description

Flat Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Flat Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 6 in, NSF Certified Yes, Color Black, Package Quantity 12

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.