Zoro Homepage

Tongs, PK 12

  • Mfr # EATG9133

  • Zoro # G315574101


product price: $50.89
/pk 12, $4.24/ea

Key Features

Overall Length
9 in
Dishwasher Safe
Yes
NSF Certified
Yes
Maximum Temperature
212 Degrees F
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EATG9133
Zoro #
G315574101
UPC #
099511325061
Country of Origin
United States

Dimensions

Overall Length
9 in

Details

Item
Flat Tongs
Dishwasher Safe
Yes
Color
Beige
NSF Certified
Yes
Maximum Temperature
212 Degrees F
Locking
No
Product Type
Flat Tongs
Coated Handle
No

Description

Flat Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Flat Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 9 in, NSF Certified Yes, Color Beige, Package Quantity 12

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.