Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tongs, PK 12

  • Mfr # EATG9148

  • Zoro # G815574250


product price: $50.89
/pk 12, $4.24/ea

Key Features

Overall Length
9 in
Dishwasher Safe
Yes
NSF Certified
Yes
Coated Handle
No
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EATG9148
Zoro #
G815574250
UPC #
099511325153
Country of Origin
United States

Dimensions

Overall Length
9 in

Details

Item
Flat Tongs
Dishwasher Safe
Yes
Color
White
NSF Certified
Yes
Coated Handle
No
Locking
No
Maximum Temperature
212 Degrees F
Product Type
Flat Tongs

Description

Flat Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Flat Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 9 in, NSF Certified Yes, Color White, Package Quantity 12

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.