Zoro Homepage

Tongs, PK 12

  • Mfr # EATGA11110

  • Zoro # G015574210


product price: $47.49
/pk 12, $3.96/ea

Key Features

Overall Length
10 13/16 in
Dishwasher Safe
Yes
Color
Black
NSF Certified
Yes
Maximum Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EATGA11110
Zoro #
G015574210
UPC #
099511950522
Country of Origin
China

Dimensions

Overall Length
10 13/16 in

Details

Item
Pasta Tongs
Dishwasher Safe
Yes
Color
Black
NSF Certified
Yes
Maximum Temperature
212 Degrees F
Coated Handle
No
Product Type
Pasta Tongs
Locking
No

Description

Pasta Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Pasta Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 10 13/16 in, NSF Certified Yes, Color Black, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.