Zoro Homepage

Tongs, PK 12

  • Mfr # EATGA8110

  • Zoro # G215574102


product price: $35.49
/pk 12, $2.96/ea

Key Features

Overall Length
8 1/4 in
Dishwasher Safe
Yes
Color
Black
NSF Certified
Yes
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EATGA8110
Zoro #
G215574102
UPC #
099511950492
Country of Origin
China

Dimensions

Overall Length
8 1/4 in

Details

Item
Pasta Tongs
Dishwasher Safe
Yes
Color
Black
NSF Certified
Yes
Locking
No
Maximum Temperature
212 Degrees F
Product Type
Pasta Tongs
Coated Handle
No

Description

Pasta Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Pasta Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 8 1/4 in, NSF Certified Yes, Color Black, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.