Zoro Homepage

Tongs, PK 12

  • Mfr # TGG6133

  • Zoro # G715573742


product price: $41.19
/pk 12, $3.43/ea

Key Features

Overall Length
6 9/16 in
Handle Color
Beige
Dishwasher Safe
Yes
NSF Certified
Yes
Maximum Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGG6133
Zoro #
G715573742
UPC #
099511346004
Country of Origin
United States

Dimensions

Overall Length
6 9/16 in

Details

Item
Serving Tongs
Handle Color
Beige
Dishwasher Safe
Yes
Color
Beige
NSF Certified
Yes
Maximum Temperature
212 Degrees F
Coated Handle
No
Product Type
Serving Tongs
Locking
No

Description

Serving Tongs, Coated Handle No, Handle Color Beige, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 6 9/16 in, NSF Certified Yes, Color Beige, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.