Trapezoid Cafeteria Tray, PK 12
Mfr # 1422TR116
Zoro # G114234312
product price: $240.99
/pk 12, $20.08/ea
Free Shipping & Returns
Key Features
Overall Width
14 in
Color
Brazil Brown
Material
Fiberglass
Number of Compartments
1
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422TR116
Zoro #
G114234312
UPC #
099511122424
Country of Origin
United States
Dimensions
Overall Width
14 in
Overall Length
22 in
Details
Item
Trapezoid Cafeteria Tray
Color
Brazil Brown
Material
Fiberglass
Number of Compartments
1
NSF Certified
Yes
Handle Included
No
Description
Trapezoid Cafeteria Tray, Overall Width 14 in, Material Fiberglass, Number of Compartments 1, Color Brazil Brown, Handle Included No, Overall Length 22 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.