Tray and Silver Cart, 500 Cap, Blue
Mfr # EATC1418401
Zoro # G8208277
product price: $1,099.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Caster Type
(4) Swivel
Load Capacity
500 lb
Color
Blue
Type
Tray and Silverware
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EATC1418401
Zoro #
G8208277
UPC #
099511210121
Country of Origin
United States
Dimensions
Caster Dia.
6 in
Overall Width
21 1/4 in
Tray Size
14 in x 18 in
Overall Length
32 3/8 in
Overall Height
45 1/2 in
Overall Height (In.)
45-1/2
Overall Width (In.)
21-1/4
Caster Size (In.)
6
Adjustable Height
No
Description
Tray and Silverware Dispenser Cart, Product Type Tray and Silverware Dispenser Cart, Number of Trays 200, Maximum Load Capacity 500 lb, Color Blue, Overall Length 32 3/8 in, Overall Depth 21 1/4 in, Overall Height 45 1/2 in, Material Polyethylene, Caster Type (1) Swivel, Enclosed/Open/Partially Enclosed Partially Enclosed, NSF Certified Yes, Number of Casters 4, Adjustable Height No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.