Zoro Homepage

Tray Rail, External Dimensions, 53"W x 11-1/2"D x 4-37/64"H, Granite Gray

  • Mfr # EAVBRR5191

  • Zoro # G7818237


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene/Thick Foam-Insulated
Color
Granite Gray
For Use With
Versa Food Bars and Work Table
Overall Height
4 9/16 in
Overall Width
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAVBRR5191
Zoro #
G7818237
UPC #
099511244249
Country of Origin
United States

Dimensions

Overall Height
4 9/16 in
Overall Width
11 1/2 in
Overall Length
53 in

Details

Item
Tray Rail
Material
Polyethylene/Thick Foam-Insulated
Color
Granite Gray
For Use With
Versa Food Bars and Work Table
Product Type
Tray Rail

Description

Tray Rail, Product Type Tray Rail, Color Granite Gray, Overall Height 4 9/16 in, Overall Length 53 in, Overall Width 11 1/2 in, For Use With Versa Food Bars and Work Table, Material Polyethylene/Thick Foam-Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.