Zoro Homepage

Tumbler, PK 24

  • Mfr # EA1600P2152

  • Zoro # G815573772


product price: $43.45
/pk 24, $1.81/ea

Key Features

Color
Clear
Material
SAN
NSF Certified
No
Product Type
Tumbler
Outside Diameter
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1600P2152
Zoro #
G815573772
UPC #
099511313341
Country of Origin
United States

Dimensions

Outside Diameter
3 1/8 in
Diameter
3 1/8 in
Overall Height
5 3/4 in

Details

Item
Tumbler
Color
Clear
Material
SAN
NSF Certified
No
Product Type
Tumbler
Capacity
16.4 fl oz
Pattern
Sani Rim

Description

Tumbler, Outside Diameter 3 1/8 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 16.4 fl oz, Color Clear, Diameter 3 1/8 in, Material SAN, Overall Height 5 3/4 in, Overall Length Not Applicable, NSF Certified No, Pattern Sani Rim, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.